Get fast stock removal and reduced cycle times with this aggressive Bear-Tex Vortex Rapid Blend AO medium grit non-woven arbor hole unified wheel. Its engineered aluminum oxide abrasive grain and improved resin bond system cut quickly and efficiently, improving the part quality of your finished piece. This unified wheel's thick nylon web doubles its effective lifespan and delivers a fast finish with minimal shedding. The wheel's controlled porosity helps ensure a cool cut despite its high stock removal rate, which makes it ideal for light weld bead and splatter removal and heavy deburring, as well as for finishing applications.
applications
Blending
Deburring
Finishing
Surface Prep
features
High-performance, medium grit, engineered aluminum oxide grain and improved resin bond system provide aggressive, fast, stock removal, reduced cycle times, and excellent part quality
Thick nylon web delivers 2X longer life and faster finishing – with minimal shedding vs competitive wheels
Controlled porosity ensure a cool cut and improved cut rate
Better choice for light weld bead and weld splatter removal, heavy deburring, and finishing application
RPM [Max]
18100 rpm
Grade
Medium
Dia.
3 in
Color
Blue
Thickness
1/8 in
Center Hole Dia.
1/4 in
Weight
0.0 LB
EAN or UPC
662611914451
We're here for you
with Service Centers across the country - We have your back