- 7 in Diameter
- Black Color
- Coarse Grade
- 8600 Maximum rpm
description
- Grind concrete, marble, granite and other natural stone with ease using this FastCut coarse grit fiber disc. The silicon carbide abrasive is sharp to penetrate quickly and eliminate typical coatings, including adhesives, paints, acrylics and mastics. The rigid fiber backing helps grind your worksurface, while specially engineered cooling ridges decrease loading and increase the life of the disc. Attach this disc to your right angle grinder to perform difficult grinding at more comfortable lower angles.
applications
- Beveling
- Blending
- Stock Removal
features
- Sharp, fast-cutting silicon carbide abrasive quickly penetrates and removes any coatings
- Engineered specifically with cooling ridges to remain free-cutting, minimize loading, and maximize life
- Rigid fiber backing helps to aggressively grind concrete, marble, granite and other stone works
- Ideal for demanding right angle grinding at comfortable lower angles
| Abrasive Material | Silicon Carbide |
| Grade | Coarse |
| Backing Material | Fiber |
| RPM [Max] | 8600 rpm |
| Color | Black |
| Backing Wt. | OTH |
| Dia. | 7 in |
| Grit | 16 |
| Weight | 0.0 LB |
| EAN or UPC | 662611990523 |

