Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Metal Aluminum Oxide Extra Coarse Grit TP (Type I) Quick-Change Cloth Disc

66623318994

Metal Aluminum Oxide Extra Coarse Grit TP (Type I) Quick-Change Cloth Disc
Item #106337487
  • 2 in Diameter
  • Green Color
  • Extra Coarse Grade
  • 30000 Maximum rpm
Metal Aluminum Oxide Extra Coarse Grit TP (Type I) Quick-Change Cloth Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • Green Color
  • Extra Coarse Grade
  • 30000 Maximum rpm

description

  • When it comes to abrasives the choices can be overwhelming. No matter the job need, the Norton Metal abrasives line has a good, solid product with performance values you’d expect from one of the world’s largest abrasives manufacturers. Whether it’s fiber discs, flap discs, or a specialty shape, we have the right problem solver at a price you can afford.

applications

  • Stock Removal
  • Blending
  • Deburring

features

  • Premium aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
  • Good for applications requiring an economical option
  • Coarse grit for stock removal, weld blending, and deburring SS and other steels, and soft metals like aluminum
Dia. 2 in
Color Green
Attachment Type TP (Type I)
RPM [Max] 30000 rpm
Backing Wt. Y
Grade Extra Coarse
Backing Material Polyester
Abrasive Material Aluminum Oxide
Grit P40
Weight 0.0 LB
EAN or UPC 666233189945
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison