Skip to content Skip to navigation menu
Metal Aluminum Oxide Coarse Grit TR (Type III) Quick-Change Cloth Disc

66623319009

Metal Aluminum Oxide Coarse Grit TR (Type III) Quick-Change Cloth Disc
Item #106417592
  • 2 in Diameter
  • Green Color
  • Coarse Grade
  • 30000 Maximum rpm
Metal Aluminum Oxide Coarse Grit TR (Type III) Quick-Change Cloth Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • Green Color
  • Coarse Grade
  • 30000 Maximum rpm

description

  • When it comes to abrasives the choices can be overwhelming. No matter the job need, the Norton Metal abrasives line has a good, solid product with performance values you’d expect from one of the world’s largest abrasives manufacturers. Whether it’s fiber discs, flap discs, or a specialty shape, we have the right problem solver at a price you can afford.

applications

  • Stock Removal
  • Blending
  • Deburring

features

  • Premium aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
  • Good for applications requiring an economical option
  • Coarse grit for stock removal, weld blending, and deburring SS and other steels, and soft metals like aluminum
Backing Material Polyester
Dia. 2 in
Grit P80
Attachment Type TR (Type III)
Abrasive Material Aluminum Oxide
Backing Wt. Y
Color Green
Grade Coarse
RPM [Max] 30000 rpm
Weight 0.0 LB
EAN or UPC 666233190095
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison