There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For reliable all-purpose abrasion, use this Gemini R228 coarse grit (Type III) quick-change cloth disc. The aluminum oxide grain provides affordable versatility when budget is a primary consideration, and makes it a good starting choice when you can't measure performance. This coarse-grit disc is ideal for multiple functions including stock removal, weld blending and deburring steel. Made with a strong X-weight, 2-ply cotton backing, it offers long-lasting strength and is less likely to become frayed at the edges. Use this disc with a right-angle grinder to sand aluminum, brass, titanium and more easily.
applications
Stock Removal
Blending
Deburring
features
Versatile, general-purpose aluminum oxide grain
good choice when initial price point is primary purchasing consideration
Strong, X-weight, 2-ply cotton backing construction for extended durability and reduced edge wear
Good starting specification if unable to measure performance
Coarse grit for stock removal, weld blending, and deburring stainless steel and other steels, and soft metals like aluminum
Thickness
1/4 in
Attachment Type
TR (Type III)
RPM [Max]
20000 rpm
Attachment Method
Center Mount, Quick Change
Backing Material
Polyester
Family Name
Aluminum Oxide Coated Disc
Grade
Extra Coarse
Grit
P36
Dia.
3 in
Color
Green
Backing Wt.
Y
Material
Aluminum Oxide
Abrasive Material
Aluminum Oxide
Weight
0.01 LB
EAN or UPC
666233190279
We're here for you
with Service Centers across the country - We have your back