When it comes to abrasives the choices can be overwhelming. No matter the job need, the Norton Metal abrasives line has a good, solid product with performance values you’d expect from one of the world’s largest abrasives manufacturers. Whether it’s fiber discs, flap discs, or a specialty shape, we have the right problem solver at a price you can afford.
applications
Stock Removal
Blending
Deburring
features
Premium aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
Durable Y-weight 2-ply polyester backing and special grain coating for longer life and faster cut rate on moderately-demanding applications
Good for applications requiring an economical option
Coarse grit for stock removal, weld blending, and deburring SS and other steels, and soft metals like aluminum
Attachment Method
Center Mount, Quick Change
RPM [Max]
20000 rpm
Material
Aluminum Oxide
Grit
P80
Family Name
Aluminum Oxide Coated Disc
Grade
Coarse
Backing Wt.
Y
Thickness
1/4 in
Dia.
3 in
Color
Green
Backing Material
Polyester
Abrasive Material
Aluminum Oxide
Attachment Type
TR (Type III)
Weight
0.5 LB
EAN or UPC
666233190316
We're here for you
with Service Centers across the country - We have your back