For a grinding surface that cuts like a coarse grit while giving your projects the finish of a fine grit, choose the patented aluminum oxide grain of this Bear-Tex Vortex Rapid Prep A/O coarse grit TS (Type II) non-woven quick-change disc. The nylon fiber and nylon scrim back support a thick resin bond and grain, making for a stiffer, longer-lasting disc. Clean Bond technology makes sure that your finishes stay smear-free, even on alloys high in nickel. Use this grit to blend welds together and finish softer metals, such as aluminum and titanium.
applications
Finishing
Blending
features
Patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Coarse grit for weld blending and finishing stainless, soft metals like aluminum, carbon steels, and titanium
Grade
Extra Coarse
Backing Material
Nylon
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
RPM [Max]
40000 rpm
Attachment Type
TS (Type II)
Dia.
1 in
Color
Black
Backing Wt.
1
Weight
0.0 LB
EAN or UPC
666233250034
We're here for you
with Service Centers across the country - We have your back