Skip to content Skip to navigation menu
Bear-Tex Vortex Rapid Prep Aluminum Oxide Extra Coarse Grit TS (Type II) Non-Woven Quick-Change Disc

66623325006

Bear-Tex Vortex Rapid Prep Aluminum Oxide Extra Coarse Grit TS (Type II) Non-Woven Quick-Change Disc
Item #106363036
  • 1 1/2 in Diameter
  • Black Color
  • Extra Coarse Grade
  • 30000 Maximum rpm
Bear-Tex Vortex Rapid Prep Aluminum Oxide Extra Coarse Grit TS (Type II) Non-Woven Quick-Change Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2 in Diameter
  • Black Color
  • Extra Coarse Grade
  • 30000 Maximum rpm

description

  • For a grinding surface that cuts like a coarse grit while giving your projects the finish of a fine grit, choose the patented aluminum oxide grain of this Bear-Tex Vortex Rapid Prep A/O coarse grit TS (Type II) non-woven quick-change disc. The nylon fiber and nylon scrim back support a thick resin bond and grain, making for a stiffer, longer-lasting disc. Clean Bond technology makes sure that your finishes stay smear-free, even on alloys high in nickel. Use this grit to blend welds together and finish softer metals, such as aluminum and titanium.

applications

  • Finishing
  • Blending

features

  • Patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Coarse grit for weld blending and finishing stainless, soft metals like aluminum, carbon steels, and titanium
Backing Material Nylon
RPM [Max] 30000 rpm
Grade Extra Coarse
Backing Wt. 1
Attachment Type TS (Type II)
Dia. 1 1/2 in
Abrasive Material Aluminum Oxide
Color Black
Abrasive Type Non-Woven
Weight 0.0 LB
EAN or UPC 666233250065
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison