Prepare metal for a professional finish with this Bear-Tex Vortex Rapid Prep A/O fine grit non-woven quick-change disc. The fine grit gives soft metals a smooth surface that is ideal for painting and powder coating applications. Clean Bond resin technology sands evenly and cleanly, and the high-loft nylon fiber bonding is resistant to heat and has a greater grain thickness and retention to accommodate high-volume jobs. The patented Vortex agglomerated aluminum oxide grain delivers coarse-grain power and a smooth finish that leaves soft metals ready to prime.
applications
Finishing
Blending
features
Patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Fine grit for final surface finishing of stainless, soft metals like aluminum, carbon steels, and titanium
Backing Material
Nylon
Backing Wt.
1
Abrasive Material
Aluminum Oxide
Grade
Fine
Attachment Type
TS (Type II)
RPM [Max]
20000 rpm
Abrasive Type
Non-Woven
Dia.
3 in
Color
Green
Weight
0.0 LB
EAN or UPC
666233250379
We're here for you
with Service Centers across the country - We have your back