Eliminate roughness on metal surfaces by using the Bear-Tex Vortex Rapid Prep A/O Fine Grit TR (Type III) non-woven quick-change disc. Combining a high-loft nylon fiber with a nylon scrim backing to ensure durability and provide ample thickness and rigidity, the disc features a proprietary Clean Bond resin technology that provides smooth, clear finishes on alloys with high nickel contents. Ideal for soft metal applications, the fine-grit disc offers a patented Vortex agglomerated aluminum oxide grain that delivers outstanding cutting power and a sleek, even finish.
applications
Finishing
Blending
features
Patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Fine grit for final surface finishing of stainless, soft metals like aluminum, carbon steels, and titanium
Color
Green
Abrasive Type
Non-Woven
Grade
Fine
Dia.
4 in
Backing Material
Nylon
Abrasive Material
Aluminum Oxide
Attachment Type
TR (Type III)
Backing Wt.
1
RPM [Max]
15000 rpm
Weight
0.0 LB
EAN or UPC
666233250416
We're here for you
with Service Centers across the country - We have your back