- 50 Grit
- 90 in Length
- 3 in Width
- Aluminum Oxide
features
- A coarse grit non woven belt for moderate material removal and initial blending of welds and mis-matched surfaces.
- Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extrememly low stretch is ideal for applications where low-stretch and durability are necessary.
- Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts.
- Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals..
- Waterproof and washable.
| Backing Wt. | Y Weight |
| Length | 90 in |
| Type | Narrow, Surface Conditioning |
| Family Name | Aluminum Oxide Surface Conditioning Non Woven Belt |
| Color | Brown |
| Backing Material | Polyester |
| Grit | 50 |
| Material | Aluminum Oxide |
| Width | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 666233334215 |

