Skip to content Skip to navigation menu
Bear-Tex Rapid Prep Aluminum Oxide Fine Grit Non-Woven Narrow Backstand Belt

66623333440

Bear-Tex Rapid Prep Aluminum Oxide Fine Grit Non-Woven Narrow Backstand Belt
Item #106428084
  • 72 in Length
  • 2 in Width
  • Fine Grade
  • Polyester Backing Material
Bear-Tex Rapid Prep Aluminum Oxide Fine Grit Non-Woven Narrow Backstand Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 72 in Length
  • 2 in Width
  • Fine Grade
  • Polyester Backing Material

description

  • Arm your backstand grinders with Bear-Tex Rapid Prep AO fine grit non-woven narrow backstand belts for highly efficient fine grit final surface blending on a variety of metals and shapes. Engineered with a premium aluminum oxide abrasive grain, these belts cut up to 20 percent faster than other surface-conditioning belts. They're open-coated and crafted with proprietary Clean-Bond resin technology to minimize loading when working aluminum and other soft metals and produce smear-free finishes, even on high-nickel-content alloys. Backed with a strong, Y-weight polyester that's bonded with durable, nylon-fiber, these belts are highly durable and undergo minimal stretching.

applications

  • Blending
  • Finishing
  • Polishing
  • Smoothing
  • Surface Prep

features

  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
  • Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
  • Good choice for fine grit final surface blending on a variety of metals and surface shapes
Color Green
Width 2 in
Grade Fine
Abrasive Material Aluminum Oxide
Backing Wt. Y
Backing Material Polyester
Abrasive Type Non-Woven
Length 72 in
Weight 0.0 LB
EAN or UPC 666233334406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison