Handle tough deburring and moderate stock removal jobs on welds and other uneven surfaces with the Bear-Tex Rapid Prep AO coarse grit non-woven portable in-line belt. An aluminum oxide abrasive grain coating outperforms the cut rate of comparable surface conditioning belts by 20 percent. A Y-weight polyester back with minimal stretch lends strength to the nylon fiber, while the open coat and Clean Bond resin technology help you achieve smooth, clear results on tough materials, including nickel alloys. Ideal for use with soft metals, the belt also reduces loading.
applications
Blending
Deburring
Finishing
Parting Line Removal
Polishing
Rust Removal
Stock Removal
Surface Prep
features
Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate vs other surface conditioning belts
Durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
Proprietary Clean Bond resin technology and open coat guarantee smear-free finishes even on high nickel content alloys and minimize loading on aluminum and other soft metals
Good choice for coarse grit moderate material removal, deburring, and initial blending of welds and mismatched surfaces
Abrasive Material
Aluminum Oxide
Backing Material
Nylon
Color
Black
Backing Wt.
1
Length
15 1/2 in
Abrasive Type
Non-Woven
Width
3 1/2 in
Grade
Extra Coarse
Weight
0.0 LB
EAN or UPC
666233335953
We're here for you
with Service Centers across the country - We have your back