Skip to content Skip to navigation menu
Bear-Tex Vortex Rapid Prep Aluminum Oxide Fine Grit Non-Woven Hook and Loop Disc

66623333605

Bear-Tex Vortex Rapid Prep Aluminum Oxide Fine Grit Non-Woven Hook and Loop Disc
Item #106369914
  • 3 in Diameter
  • Green Color
  • Fine Grade
  • 20000 Maximum rpm
Bear-Tex Vortex Rapid Prep Aluminum Oxide Fine Grit Non-Woven Hook and Loop Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Diameter
  • Green Color
  • Fine Grade
  • 20000 Maximum rpm

description

  • Enjoy smear-free finishes, even on high nickel content alloys, when you use this Bear-Tex Vortex Rapid Prep AO fine grit non-woven hook & loop disc with your right angle grinder. The patented Vortex agglomerated aluminum oxide grain provides you the smooth finish of a finer grit while still cutting like a coarser grit. Use this disc for surface cleaning, prepping, detailing and finishing stainless steel and titanium as well as cast iron, copper and aluminum. High-loft nylon fibers and scrim backing keep this disc durable and stiff through extended use.

applications

  • Blending
  • Body Panel Surface Repair
  • Clean and Detail
  • Contaminant-Free Refinishing
  • Finishing
  • Polishing
  • Smoothing
  • Steel Conditioning
  • Surface Prep

features

  • High-performing, patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Final surface cleaning, blending, prepping, detailing and finishing stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron
  • fiberglass, composites, carbon steels, super alloys, and titanium
Weight 1.0 LB
EAN or UPC 666233336059
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison