Skip to content Skip to navigation menu
Gold Reserve Aluminum Oxide Medium Grit Paper H&L Vacuum Disc

66623334788

Gold Reserve Aluminum Oxide Medium Grit Paper H&L Vacuum Disc
Item #115065990
  • 6 in Diameter
  • Yellow Color
  • Medium Grade
  • 15000 Maximum rpm
Gold Reserve Aluminum Oxide Medium Grit Paper H&L Vacuum Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Yellow Color
  • Medium Grade
  • 15000 Maximum rpm

description

  • For a consistent surface finish on aluminum, wood, fiberglass and composites delivered with a quick, cool cut, this long-lasting Gold Reserve A296 medium grit paper H&L vacuum disc gets the job done with P-graded premium aluminum oxide, even on painted or primed surfaces. Vacuum holes quickly remove dust, while water-based No-Fil stearate resists loading and the conformable, flexible C-weight latex/paper backing resists tears. A hook and loop backing makes disc changes quick and easy.

applications

  • Finishing
  • Sanding

features

  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating and vacuum holes minimize clogging and maximize dust extraction and disc life
  • Good choice for medium grit sanding and finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
  • the hook-and-loop backing means quick and easy disc changes and vacuum holes maximize dust extraction and life
Weight 0.0 LB
EAN or UPC 666233347888
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison