Skip to content Skip to navigation menu
Gold Reserve Aluminum Oxide Fine Grit Paper H&L Vacuum Disc

66623334790

Gold Reserve Aluminum Oxide Fine Grit Paper H&L Vacuum Disc
Item #115065992
  • 6 in Diameter
  • Yellow Color
  • Fine Grade
  • 15000 Maximum rpm
Gold Reserve Aluminum Oxide Fine Grit Paper H&L Vacuum Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Yellow Color
  • Fine Grade
  • 15000 Maximum rpm

description

  • Produce consistent surface finishes and quick, cool cuts with the P-graded aluminum oxide abrasive on the Gold Reserve A296 fine grit paper H&L vacuum disc. The disc conforms to your projects without tearing thanks to the strong yet flexible C-weight latex and paper backing. No-Fil stearate coating with a water-based, non-loading design prevents clogging, and vacuum holes help control dust in your work space. The NorGrip backing uses a hook and loop design for quick disc changes. Tackle finishing and micro-finishing jobs on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals for maximum versatility.

applications

  • Finishing
  • Microfinishing
  • Sanding

features

  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating and vacuum holes minimize clogging and maximize dust extraction and disc life
  • Good choice for fine grit finishing and micro-finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum, and metals
  • the hook-and-loop backing means quick and easy disc changes and vacuum holes maximize dust extraction and life
Weight 0.0 LB
EAN or UPC 666233347901
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison