Skip to content Skip to navigation menu
Bear-Tex Vortex Rapid Prep Aluminum Oxide Extra Coarse Grit Non-Woven Hook and Loop Disc

66623334976

Bear-Tex Vortex Rapid Prep Aluminum Oxide Extra Coarse Grit Non-Woven Hook and Loop Disc
Item #106360018
  • 7 in Diameter
  • Black Color
  • Extra Coarse Grade
  • 6000 Maximum rpm
Bear-Tex Vortex Rapid Prep Aluminum Oxide Extra Coarse Grit Non-Woven Hook and Loop Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Diameter
  • Black Color
  • Extra Coarse Grade
  • 6000 Maximum rpm

description

  • Get smear-free finishes even on high-nickel alloys with the Clean Bond resin technology of this Bear-Tex Vortex Rapid Prep AO coarse grit non-woven hook & loop disc. To enhance the disc's durability, longevity and stiffness, the high-loft nylon fiber and strong nylon scrim are strongly bonded to thick resin and grain. With patented, high-performance Vortex agglomerated grain, this aluminum oxide disc delivers coarse grit power to super alloys, hard tool steels, carbon steels, soft metals, fiberglass, and composites, all while offering a fine grit finish.

applications

  • Blending
  • Body Panel Surface Repair
  • Contaminant-Free Refinishing
  • Deburring
  • Finishing
  • Paint Removal
  • Parting Line Removal
  • Portable Grinding
  • Rust Removal
  • Steel Conditioning
  • Surface Prep

features

  • High-performing, patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Coarse grit for preliminary surface prepping, blending, cleaning, and detailing stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron
  • fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.0 LB
EAN or UPC 666233349769
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison