Blend outstanding cutting efficiency with the seamless finish of a fine-grit abrasive when you select this Bear-Tex Vortex Rapid Prep A/O coarse grit TR (Type III) non-woven quick-change disc. The high-loft nylon fiber and scrim backing create a rigid surface that withstands weld blending and finishing projects on stainless steel, titanium, aluminum and other metals. To ensure a clear finish without smearing, the disc is equipped with Clean Bond resin technology, which minimizes loading on soft metal surfaces.
applications
Finishing
Blending
features
Patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Coarse grit for weld blending and finishing stainless, soft metals like aluminum, carbon steels, and titanium
Color
Brown
Backing Wt.
1
RPM [Max]
20000 rpm
Backing Material
Nylon
Material
Aluminum Oxide
Attachment Type
TR (Type III)
Family Name
Aluminum Oxide Non Woven Surface Conditioning Disc
Grade
Coarse
Abrasive Type
Non-Woven
Attachment Method
Center Mount, Quick Change
Dia.
3 in
Type
Surface Conditioning
Abrasive Material
Aluminum Oxide
Weight
0.02 LB
EAN or UPC
666233354176
We're here for you
with Service Centers across the country - We have your back