Bring quality surface finishing to soft metals such as aluminum and titanium with this Bear-Tex Rapid Prep A/O Fine Grit TP (Type I) Non-Woven Quick-Change Disc. High-grade aluminum oxide grain coating offers better surface polishing performance and a higher cut rate than comparable right-angle grinder discs. Make the economical choice with high-loft nylon fiber and scrim backing for added strength and longer life on each disc. These discs utilize proprietary Clean Bond resin technology for guaranteed flawless finishes and minimal loading on soft metals. The fine grit grade makes these discs the ideal choice for final surface finishing.
applications
Finishing
Blending
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Fine grit for final surface finishing on stainless, soft metals like aluminum, carbon steels, and titanium
Dia.
2 in
RPM [Max]
30000 rpm
Abrasive Type
Non-Woven
Grade
Fine
Abrasive Material
Aluminum Oxide
Attachment Type
TP (Type I)
Backing Material
Polyester
Backing Wt.
Y
Color
Green
Weight
0.0 LB
EAN or UPC
666233400729
We're here for you
with Service Centers across the country - We have your back