Outfit your right angle grinders with the right tools for finishing and weld blending when you choose the Bear-Tex Rapid Prep A/O fine grit TR (Type III) non-woven quick-change disc, and achieve quality surface finishes on stainless metals. This fine grit disc features aluminum oxide abrasive grain coating for improved performance and up to 20 percent better cut rates compared to similar discs on the market. Premium nylon fiber and nylon scrim backing ensures a thick resin bond for sturdiness and longevity, while the Clean Bond technology allows high-quality finishes on tricky soft metals such as high nickel content alloys.
applications
Finishing
Blending
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Fine grit for final surface finishing on stainless, soft metals like aluminum, carbon steels, and titanium
Color
Green
Attachment Type
TR (Type III)
Abrasive Material
Aluminum Oxide
Backing Material
Polyester
Dia.
3 in
RPM [Max]
20000 rpm
Grade
Fine
Backing Wt.
Y
Abrasive Type
Non-Woven
Weight
0.02 LB
EAN or UPC
666233400859
We're here for you
with Service Centers across the country - We have your back