- 7 in Diameter
- Brown Color
- Medium Grade
- 8600 Maximum rpm
description
- Featuring an aluminum oxide abrasive ideal for a multitude of purposes, including cleaning, detailing and rust removal, the Metal F240 medium grit fiber disc includes a heavy fiber backing to withstand tearing and improve durability. The full resin bond provides additional strength to enhance the disc's longevity. Use this affordable disc with a right angle grinder or pistol grip air sander on 300 or 400 series stainless, titanium, super alloys and a range of other metals to get the job done at an economical price point.
applications
- Clean and Detail
- Rust Removal
features
- Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
- Heavier fiber backing for additional strength and tear resistance
- Full resin bond for strength and durability
- Good medium grit choice when for right angle grinder cleaning, detailing and rust removal when performance is not measured and low initial price is a key purchasing criterion
| Grit | 120 |
| Grade | Medium |
| Dia. | 7 in |
| Center Hole | 7/8 in |
| Abrasive Material | Aluminum Oxide |
| Backing Material | Fiber |
| RPM [Max] | 8600 rpm |
| Color | Brown |
| Backing Wt. | FIB2 |
| Weight | 0.8 LB |
| EAN or UPC | 666233572891 |

