- Foam Material
- 8 in Diameter
description
- Double-Sided Black Polishing Foam is used to remove light swirl marks. Get evenly dispersed compound while reducing heat buildup and No more skipping, or wobbling. Farécla buff pads have a unique CCS waffle design that resolves the common problems of the traditional waffle pad. The beveled edge design allows access under mirrors, door handles, trim, and more plus improves user control and prevents and reduces pad rollover.
applications
- Polishing
- Clean and Detail
- Finishing
features
- Used to remove light swirl marks
- Gradually releases compound as needed by the operator enhancing pad and compound performance
- Reduces surface contact resulting in less friction generated heat
- Diminishes surface friction allowing operator to run pad flat preventing skipping
| Dia. | 8 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 666233913113 |

