- Foam Material
- 8 in Diameter
description
- Double-Sided Blue Finishing Foam is for use with a final polish or glaze to create exceptional shine. Get evenly dispersed polish while reducing heat buildup and No more skipping, or wobbling. Farécla buff pads have a unique CCS waffle design that resolves the common problems of the traditional waffle pad. The beveled edge design allows access under mirrors, door handles, trim, and more plus improves user control and prevents and reduces pad rollover.
applications
- Polishing
- Clean and Detail
- Finishing
features
- For use with a final polish or glaze to create exceptional shine
- Gradually releases compound as needed by the operator enhancing pad and compound performance
- Reduces surface contact resulting in less friction generated heat
- Diminishes surface friction allowing operator to run pad flat preventing skipping
| Dia. | 8 in |
| Color | Blue |
| Weight | 0.0 LB |
| EAN or UPC | 666233913120 |

