Get superior surface contact and complete contour and edge sanding on metalwork projects with the Gemini R766 medium grit arbor thread fiberglass conical flap disc. The alternating zirconia alumina and aluminum oxide grain and the angled polyester/cotton flaps help increase stock removal and speed up your job without comprising performance or price. The disc has a lightweight, durable fiberglass and resin backing plate construction that absorbs vibration, making it a perfect choice for medium grit cleaning, detailing, and finishing of 300 and 400 series stainless steels, cast iron, soft carbon steels, super alloys and titanium.
applications
Blending
Deburring
Rust Removal
features
Type 29 conical flap discs with alternating zirconia alumina and aluminum oxide flaps provide higher performance than aluminum oxide while retaining an economical price
Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
may be used on contour and edge work
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Good choice for medium girt cleaning, detailing, and finishing
Center Hole
5/8-11 in
Backing Material
Plastic, Cotton
Attachment Type
Arbor Thread
Backing Wt.
X
Type
Flat
Color
Blue
Dia.
4 1/2 in
Grit
P80
Grade
Coarse Grit
Thickness
1/4 in
Abrasive Material
Zirconia Alumina
RPM [Max]
13300 rpm
Wheel Type
Type 27
Material
Aluminum Oxide
Weight
0.32 LB
EAN or UPC
666233990022
We're here for you
with Service Centers across the country - We have your back