- 80 Grit
- Flap, Conical Type
- Aluminum Oxide
- 6 in Diameter
- 5/8-11 Center Hole
features
- Blend of ceramic alumina and aluminum oxide provides higher performance than aluminum oxide while retaining an economical price.
- Type 29 have an angled face providing greater surface contact and are the best choice fast stock removal.
- Fiberglass/resin backing plates are the most popular due to high strength, light weight and ability to absorb vibration.
- Medium/80 grit for light blending and cleaning.
- Poly/cotton backing combination for good cut rate and finishing.
- Good choice for soft metals to hard to grind stainless and carbon steel.
| Center Hole | 5/8-11 |
| Backing Wt. | Y Weight |
| Material | Aluminum Oxide |
| RPM [Max] | 10200 rpm |
| Type | Conical |
| Color | Green |
| Thickness | 1/4 in |
| Backing Material | Polyester |
| Dia. | 6 in |
| Grit | 80 |
| Bond | Resin |
| Weight | 0.0 LB |
| EAN or UPC | 666233990428 |

