Blend and smooth your metalwork projects at up to a 15 degree angle by using the Blue Fire R884P coarse grit arbor thread plastic flat flap disc. The high-performance zirconia alumina plus abrasive gives the disc up to 30 percent longer life than comparable discs, and the plastic backing offers a conformity to surfaces due to its flexibility and trimmabililty. The disc is a quality choice for blending and deburring 400 and 300 stainless steels, soft carbon steels, titanium, bronze, brass, aluminum, and super alloys.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 flat flap disc with high-performance zirconia alumina plus abrasive provides excellent cut and up to 30% longer life than competitive zirconia alumina products
Flat polyester/cotton flaps are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
Excellent choice for coarse grit blending, deburring, and stock removal
Material
Zirconia Alumina
Backing Material
Plastic, Cotton
Grit
P40
Coat Type
Closed Coat
Wheel Type
Type 27
Center Hole
5/8-11 in
RPM [Max]
13300 rpm
Dia.
4 1/2 in
Color
Blue
Backing Wt.
Y
Type
Flat
Grade
Extra Coarse Grit
Attachment Type
Arbor Thread
Abrasive Material
Zirconia Alumina
Weight
0.011 LB
EAN or UPC
666233991371
We're here for you
with Service Centers across the country - We have your back