Spend less money replacing discs on your right angle grinder when you select the Blue Fire R884P coarse grit center mount plastic flat flap disc. Designed for high performance, the zirconia alumina plus abrasive lasts up to 30 percent longer than competitors' zirconia alumina discs. Appropriate for deburring, stock removal and blending applications, the disc features flat polyester and cotton flaps intended for use at angles from 0 to 15 degrees for achieving a smooth and consistent finish. The quick trim flexible plastic backing plate allows the disc to conform to non-flat surfaces.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 flat flap disc with high-performance zirconia alumina plus abrasive provides excellent cut and up to 30% longer life than competitive zirconia alumina products
Flat polyester/cotton flaps are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
Excellent choice for coarse grit blending, deburring, and stock removal
Wheel Type
Type 27
Grit
P36
Center Hole
7/8 in
Grade
Extra Coarse Grit
Dia.
4 1/2 in
Abrasive Material
Zirconia Alumina
Backing Wt.
Y
Backing Material
Plastic, Cotton
RPM [Max]
13300 rpm
Color
Blue
Attachment Type
Center Mount
Weight
0.0 LB
EAN or UPC
666233991401
We're here for you
with Service Centers across the country - We have your back