Get a premium performance at an economical price by using the Gemini R766 coarse grit arbor thread fiberglass heavy duty flat flap disc and its alternating zirconia alumina and aluminum oxide flaps. This type 27 disc runs smooth due to the high density semi-open flaps, while also minimizing loading on soft metals and acting like a finer grit. The fiberglass and resin backing plates make the disc a lightweight, durable, vibration-absorbing option for your coarse grit blending, deburring, and stock removal needs.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 flat flap disc with alternating zirconia alumina and aluminum oxide flaps provides higher performance than aluminum oxide while retaining an economical price
Smooth running, high density/jumbo semi-open flaps improve life, minimize loading on soft metals, and make these act like finer grits
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Good choice for coarse grit blending, deburring, and stock removal
Bond
Resin
Attachment Type
Arbor Thread
Dia.
4 1/2 in
Wheel Type
Type 29
Thickness
1/4 in
Backing Material
Fiberglass, Cotton
Grade
Medium Grit
Center Hole
5/8-11 in
Color
Black
Type
Conical
Material
Aluminum Oxide
Abrasive Material
Zirconia Alumina
RPM [Max]
13300 rpm
Backing Wt.
X
Grit
P120
Weight
0.27 LB
EAN or UPC
666233991746
We're here for you
with Service Centers across the country - We have your back