Grind with high performance at an economical price with this Type 29 Gemini R766 coarse-grit center mount fiberglass conical flap disc. Alternating zirconia alumina and aluminum oxide flaps outperform aluminum oxide discs, while retaining a more economical price, and the angled polyester and cotton flaps offer excellent surface contact, while fiberglass and resin backing plates offer high strength, vibration absorption and a lightweight for comfortable operation. The disc works well for coarse grit blending, beveling, deburring and stock removal, especially when speed of job completion and stock removal are the primary considerations.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 29 conical flap discs with alternating zirconia alumina and aluminum oxide flaps provide higher performance than aluminum oxide while retaining an economical price
Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
may be used on contour and edge work
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Good choice for coarse grit blending, deburring, and stock removal
Dia.
4 1/2 in
Attachment Type
Center Mount
Color
Black
Grade
Medium Grit
Wheel Type
Type 29
Grit
P120
Center Hole
7/8 in
Backing Wt.
X
Backing Material
Fiberglass, Cotton
RPM [Max]
13300 rpm
Abrasive Material
Zirconia Alumina
Weight
0.0 LB
EAN or UPC
666233991753
We're here for you
with Service Centers across the country - We have your back