With high-performance zirconia alumina plus abrasive, the Blue Fire R884P coarse grit arbor thread fiberglass conical flap disc offers an aggressive cut and up to 30 percent longer lifespan than competitive zirconia alumina discs. A fiberglass and resin backing combines light weight with high strength, absorbing vibrations and aiding in operator comfort. The coarse grit is made for deburring, blending and removing stock from soft carbon steel and other soft metals, stainless steel and titanium. The polyester and cotton angled flaps offer great surface contact and are ideal for removing stock quickly from contours and edges.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 29 conical flap discs with high performance zirconia alumina plus abrasive provide aggressive cut and long life with up to 30% longer life than competitive zirconia alumina products
Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
may be used on contour and edge work
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Excellent choice for coarse grit blending, deburring, and stock removal
Attachment Type
Arbor Thread
Bond
Resin
Grit
P80
Backing Wt.
Y
Type
Conical
Backing Material
Fiberglass, Cotton
RPM [Max]
12000 rpm
Abrasive Material
Zirconia Alumina
Coat Type
Closed Coat
Grade
Coarse Grit
Material
Zirconia Alumina
Dia.
5 in
Center Hole
5/8-11 in
Wheel Type
Type 29
Color
Blue
Weight
0.2 LB
EAN or UPC
666233991920
We're here for you
with Service Centers across the country - We have your back