Blend and smooth your metal projects on flat surfaces at 0 to 15-degree angles using the Gemini R766 coarse grit center mount plastic flat flap disc. The Type 27 flat flap disc has an alternating zirconia alumina and aluminum oxide grain to give you maximum performance at a cost-effective price. The flexible plastic backing sets industry standards for trimmability and conforms to the metal surface during use. Great to blend, deburr and remove stock from soft metals, 300 and 400 series stainless steels, cast iron, titanium and super alloys.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 flat flap disc with alternating zirconia alumina and aluminum oxide flaps provides higher performance than aluminum oxide while retaining an economical price
Flat polyester/cotton flaps are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
Quick trim flexible plastic backing plate offers some additional conformability and sets the industry standard for trimmability
Good choice for coarse grit blending, deburring, and stock removal
Color
Blue
Backing Material
Fiberglass, Cotton
Center Hole
7/8 in
Grit
P60
Abrasive Material
Zirconia Alumina
Backing Wt.
X
Dia.
5 in
Wheel Type
Type 27
Attachment Type
Center Mount
RPM [Max]
12000 rpm
Grade
Coarse Grit
Weight
0.0 LB
EAN or UPC
666233992132
We're here for you
with Service Centers across the country - We have your back