- 4 in Diameter
description
- Norton Winter G-Force wheels for round tool manufacturing feature a polyimide bond system to provide superior form-holding and lower-power requirements compared to premium competitive wheels.
applications
- Tool and Cutter Grinding
- Tool Sharpening
features
- Polymide bond reduces frequency of dresses, and decreases chances of burn and heat damage to the part
- Unique bond technology excels on round, carbide and steel tools
- excellent depth of cut, traverse rates, and form holding
- reduces total grinding costs by 30% or more
- Self-dressing
- maintains a consistently sharp grinding edge which allows for lights-out manufacturing
- Better choice for CNC tungsten carbide round tool manufacturing
| Thickness | 0.394 in |
| Wheel Type | 11B5A Wheel |
| Grit | 320 |
| Dia. | 4 in |
| Center Hole Dia. | 1 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 690141178388 |

