Skip to content Skip to navigation menu
Quadroflex 120 Grit Medium Grade Diamond-Coated Hand Pad

69014121518

Quadroflex 120 Grit Medium Grade Diamond-Coated Hand Pad
Item #105334068
  • 90 mm Pad Length
  • 55 mm Pad Width
  • 120 Grit
Quadroflex 120 Grit Medium Grade Diamond-Coated Hand Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 mm Pad Length
  • 55 mm Pad Width
  • 120 Grit

description

  • Patented, durable quadroflex-patterned diamond on a high-strength flexible backing. Flexible, self-dressing, non-loading Quadroflex diamond hand pads excel on repair, surface conditioning, and flash and burr removal, providing fast, uniform stock removal, and improved surface quality and finishes.

applications

  • Deburring
  • Sanding
  • Stock Removal
  • Surface Prep

features

  • Non-binding, free-cutting Quadroflex pattern reduces loading and excels on aircraft components, windmill blades, etc
  • Lightweight conformable backing offers improved ergonomics, reduced operator effort, and improved workpiece surface quality
  • Sharp diamond delivers superior cut rates and long life, significantly outlasting conventional coated products
  • Can be used wet or dry, no dressing required
  • color-coded by grit size for easy identification
Color Black
Grit 120
Backing Type Cloth
Pad Length 90 mm
Pad Width 55 mm
Grade Medium Grit
Backing Weight BP2
Weight 0.0 LB
EAN or UPC 690141215182
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison