- 90 mm Pad Length
- 55 mm Pad Width
- 200 Grit
description
- Patented, durable quadroflex-patterned diamond on a high-strength flexible backing. Flexible, self-dressing, non-loading Quadroflex diamond hand pads excel on repair, surface conditioning, and flash and burr removal, providing fast, uniform stock removal, and improved surface quality and finishes.
applications
- Deburring
- Sanding
- Stock Removal
- Surface Prep
features
- Non-binding, free-cutting Quadroflex pattern reduces loading and excels on aircraft components, windmill blades, etc
- Lightweight conformable backing offers improved ergonomics, reduced operator effort, and improved workpiece surface quality
- Sharp diamond delivers superior cut rates and long life, significantly outlasting conventional coated products
- Can be used wet or dry, no dressing required
- color-coded by grit size for easy identification
| Pad Width | 55 mm |
| Pad Length | 90 mm |
| Color | Red |
| Grade | Fine Grit |
| Backing Type | Cloth |
| Grit | 200 |
| Backing Weight | BP2 |
| Weight | 0.0 LB |
| EAN or UPC | 690141235296 |

