Skip to content Skip to navigation menu
Quadroflex 800 Grit Ultra Fine Grade Diamond-Coated Hand Pad

69014123531

Quadroflex 800 Grit Ultra Fine Grade Diamond-Coated Hand Pad
Item #105334570
  • 90 mm Pad Length
  • 55 mm Pad Width
  • 800 Grit
Quadroflex 800 Grit Ultra Fine Grade Diamond-Coated Hand Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 mm Pad Length
  • 55 mm Pad Width
  • 800 Grit

description

  • Patented, durable quadroflex-patterned diamond on a high-strength flexible backing. Flexible, self-dressing, non-loading Quadroflex diamond hand pads excel on repair, surface conditioning, and flash and burr removal, providing fast, uniform stock removal, and improved surface quality and finishes.

applications

  • Deburring
  • Sanding
  • Stock Removal
  • Surface Prep

features

  • Non-binding, free-cutting Quadroflex pattern reduces loading and excels on aircraft components, windmill blades, etc
  • Lightweight conformable backing offers improved ergonomics, reduced operator effort, and improved workpiece surface quality
  • Sharp diamond delivers superior cut rates and long life, significantly outlasting conventional coated products
  • Can be used wet or dry, no dressing required
  • color-coded by grit size for easy identification
Backing Type Cloth
Backing Weight BP2
Pad Length 90 mm
Grit 800
Pad Width 55 mm
Color White
Grade Ultra Fine Grit
Weight 0.0 LB
EAN or UPC 690141235319
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison