- 3 3/4 in Diameter
description
- Norton Winter cBN resin bond grinding wheels are versatile enough to be used wet or dry for most tool making, resharpening and toolroom reconditioning applications. Their high material removal rates and durable resin bond will give you longer wheel life with an excellent performance/price ratio.
applications
- Tool and Cutter Grinding
- Tool Sharpening
features
- CBN (cubic Boron Nitride) abrasive material is second in hardness to diamond
- Resin bond is free cutting, superior form holding
- Easily cuts difficult-to-grind steel parts Rc 50 or harder
- Highly wear resistant and thermally stable
| Grit | 100 |
| Dia. | 3 3/4 in |
| Center Hole Dia. | 1 1/4 in |
| Wheel Type | 11V9 Wheel |
| Thickness | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 690141917192 |

