Skip to content Skip to navigation menu
Winter Aztec III cBN Resin Bond 11V9 Wheel Wheel

69014191832

Winter Aztec III cBN Resin Bond 11V9 Wheel Wheel
Item #105367758
  • 3 3/4 in Diameter
Winter Aztec III cBN Resin Bond 11V9 Wheel Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 3/4 in Diameter

description

  • Consistent, high quality cBN (cubic Boron Nitride) abrasive which offers 85% longer life than standard cBN wheels.

applications

  • Tool and Cutter Grinding
  • Tool Sharpening

features

  • Advanced heat-reducing bond conducts heat away from the workpiece for freer cutting action and extended wheel life
  • Bond helps maintains cutting tool steel integrity and extends tool life
  • AZTEC III lubricating bond eliminates steel braze and loading
  • Best choice for dry tool resharpening
Center Hole Dia. 1 1/4 in
Thickness 3/8 in
Dia. 3 3/4 in
Grit 100
Wheel Type 11V9 Wheel
Weight 0.0 LB
EAN or UPC 690141918328
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison