- 5 in Diameter
description
- Consistent, high quality cBN (cubic Boron Nitride) abrasive which offers 85% longer life than standard cBN wheels.
applications
- Tool and Cutter Grinding
- Tool Sharpening
features
- Advanced heat-reducing bond conducts heat away from the workpiece for freer cutting action and extended wheel life
- Bond helps maintains cutting tool steel integrity and extends tool life
- AZTEC III lubricating bond eliminates steel braze and loading
- Best choice for dry tool resharpening
| Thickness | 7/16 in |
| Wheel Type | 11V9 Wheel |
| Grit | 100 |
| Dia. | 5 in |
| Center Hole Dia. | 1 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 690141918441 |

