- 4 in Diameter
description
- Maximize your productivity with Norton Winter metal bond grinding wheels. The strength of our metal bond will help the wheel hold its shape during use and will help maintain tool life with less time spent dressing the wheel. Metal bond grinding wheels are typically used in cut-off applications and grinding glass or ceramic materials.
applications
- OD Grinding
features
- High quality synthetic diamond
- Ideal for 1A1R cut-off applications and grinding glass or ceramic materials
- High material removal rates with long wheel life
- Superior performance for grinding non-ferrous materials
| Thickness | 0.012 in |
| Center Hole Dia. | 1/2 in |
| Wheel Type | 1A1R Wheel |
| Dia. | 4 in |
| Grit | 220 |
| Weight | 0.0 LB |
| EAN or UPC | 690141920642 |

