- 6 in Diameter
description
- Norton Winter vitrified diamond wheels offer a durable wheel option that can withstand high grinding forces and perform well in offhand finishing applications. Norton vitrified bond grinding wheels will give you a precision finish and will meet your exact requirements when plunge grinding or offhand finishing.
applications
- Tool and Cutter Grinding
features
- High quality synthetic diamond
- Most durable bond option under high grinding forces
- Excellent for wet, offhand finishing of carbide tools
- High material removal rates with long wheel life
| Center Hole Dia. | 1 1/4 in |
| Wheel Type | 6A2C Wheel |
| Dia. | 6 in |
| Thickness | 1/8 in |
| Grit | 150 |
| Weight | 0.0 LB |
| EAN or UPC | 690141922172 |

