- 5 in Thickness
- 16 1/2 in Center Hole
- 1050 Maximum rpm
- Blue Color
description
- Tackle the toughest jobs with the 23A AO Type 02 Surface Grinding Wheel, a cylinder wheel with an aluminum oxide abrasive surface that withstands medium to heavy stock removal applications for the toughest jobs. The porous bond stands up to medium and wide contact areas and free cuts on a variety of vertical spindle surface grinder applications for versatile use. Use this surface grinder to achieve heavy-duty stock removal on soft carbon steels and tool steels alike.
applications
- Cylindrical Grinding
- Stock Removal
- Surface Grinding
features
- Type 02 cylinder wheel with sharp aluminum oxide abrasive for medium to heavy stock removal applications
- Porous bond for cool cutting on medium to wide contact areas
- outstanding form holding
- Free cutting on a wide range of vertical spindle surface grinder applications
- Better choice for soft carbon steels and tool steels applications
| Grit | 30 |
| Center Hole | 16 1/2 in |
| RPM [Max] | 1050 rpm |
| Color | Blue |
| Dia. | 20 in |
| Wheel Type | Type 02 |
| Thickness | 5 in |
| Grade | Extra Coarse Grit |
| Weight | 0.0 LB |
| EAN or UPC | 690786657699 |

