- 80 Grit
- 5/8 in Diameter
- 48980 Maximum rpm
- 5/8 in Thickness
description
- Facilitate your high-volume, high-speed alloy grinding operations with this Quantum 3NQ mounted point, which features a quantum grain with unique, engineered ceramic grain. This versatile point is optimized for low-, medium-, and high-force vitrified applications, including blending and deburring, and it's ideal for use with your inline grinder, die grinder, power drill, flexible shaft grinder or pencil grinder. The point experiences minimal loading and heat build-up, which allows it to provide 37 percent better metal removal than other ceramic points while enjoying a 33 percent longer life.
applications
- Deburring
- Tool Sharpening
features
- Quantum grain with unique, engineered ceramic grain and shape, specifically developed for high-volume, high-speed alloy grinding operations
- Minimal loading and heat build-up
- provide up to 33% longer life and 37% better metal removal rates versus other ceramic points
- Versatile
- optimized for all low-, medium-, and high-force vitrified applications
- Best choice for high-volume, medium grit, blending and deburring applications
| Bond | Vitrified |
| Shank Size | 1/4 in |
| Wheel Size (text) | 5/8 in Ball |
| Color | Green |
| Grit | 80 |
| RPM [Max] | 48980 rpm |
| Dia. | 5/8 in |
| Bond Type | Vitrified Bond |
| Abrasive Material | Ceramic Aluminum Oxide |
| Abrasive Trade Name | Quantum |
| Wheel Type | Type 52 |
| Wheel Shape | A26 |
| Shank Diameter | 1/4 in |
| Thickness | 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 690831491452 |

