- 11 1/4 in Width
- 3 in Thickness
- Green Color
- 3NQP Series
description
- Engineered with revolutionary chemistry and grain shape, Quantum 3NQP CA surface grinding segments deliver 33 to 100 percent longer life and a 30 percent higher metal removal rate than standard ceramic products, with 15 percent lower threshold power. Featuring a porous VSP vitrified bond, these segments provide increased chip clearance and coolant flow for reduced loading and cool cutting during heat-sensitive work. Pair these segments with your Cortland and Cortland Bonus Grind chucks, and mount them on old or new surface grinding machines to perform low-, medium- and high-force stock removal on irons, super alloys, titanium and other hard-to-grind steels.
applications
- Stock Removal
- Surface Grinding
features
- Revolutionary ceramic grain shape produces highest productivity with the lowest total grinding costs
- 33% to 100% longer life versus competitive ceramic products, 30% plus higher metal removal rate, with 15% plus lower threshold power
- The porous VSP vitrified bond increases chip clearance and maximizes coolant flow, reduces loading, and is cool cutting in heat-sensitive applications
- For use in Cortland and Cortland Bonus Grind chucks, on old and new surface grinding machines
- Exceptional choice for all low, medium, and high-force stock removal and precision applications ranging from cast iron, to stainless steel and hard-to-grind alloys
| Color | Green |
| Width | 11 1/4 in |
| Grit | 30 |
| Wheel Type | Type 31 |
| Thickness | 3 in |
| Series | 3NQP |
| Weight | 0.0 LB |
| EAN or UPC | 690831564736 |

