- 7 in Diameter
- Type 01 Wheel
- 60 Grit
- Medium Grade
description
- Increase your productivity and lower your costs by using the Quantum 5NQ CA Type 01 >4-inch toolroom wheel. The ceramic grain shape and chemistry on this Type 01 straight wheel increases its longevity up to 100 percent longer than competitor wheels. With this high-performing wheel, you get up to a 30 percent higher material removal rate and a 15 percent lower threshold power. The durable vitrified bond works with both older and newer machinery and withstands extreme grinding.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
features
- Type 01 straight wheels with revolutionary, proprietary, engineered ceramic grain shape and chemistry for all low-, medium- and high-force applications ranging from cast iron, to stainless steel, and hard-to-grind Inconel and titanium
- Proven tough vitrified bond stands up to extreme grinding forces
- perform well on old and new CNC cutting tool, cylindrical. and surface grinding machines
- 33% to 100% longer life, 30% higher MRR (material removal rate), and 15% lower threshold power versus competitive ceramic products
- Exceptional choice for precision production grinding
- maximum versatility and productivity, with lowest total costs
| Color | Green |
| Grit | 60 |
| Center Hole | 1 1/4 in |
| Thickness | 1/2 in |
| RPM [Max] | 3600 rpm |
| Grade | Medium |
| Wheel Type | Type 01 |
| Dia. | 7 in |
| Weight | 0.0 LB |
| EAN or UPC | 690831591060 |

