- 6 in Thickness
- 305 mm Center Hole
- 1510 Maximum rpm
- Brown Color
description
- Grind materials of any tensile strength with the 32AC AO Type 01 centerless wheel. This Type 01 straight wheel features aluminum oxide and silicon carbide abrasive to grind materials ranging from 400 series stainless to soft carbon steels to gray iron and more. Rely on a single centerless wheel to achieve stock removal and work through long irregular paths, thanks to the Norton resin bond design. Whether you work on simple or complex shaped components, this wheel handles it all, saving time otherwise spent switching wheels.
applications
- Centerless Grinding
features
- Type 01 straight wheel with aluminum oxide/silicon carbide abrasive
- Norton resin bond centerless wheels are the choice for stock removal, long irregular paths, and faster through feed grinding
- Ideal for full range of simple- to complex-shaped components
- Ideal when one wheel is used to grind several different materials from high to low tensile strength: 400 series stainless, hard carbon steels, soft carbon steels, tool steels, aluminum, cast iron, ductile iron, and gray iron
| Grade | Medium Grit |
| Grit | 54 |
| RPM [Max] | 1510 rpm |
| Thickness | 6 in |
| Center Hole | 305 mm |
| Dia. | 24 in |
| Color | Brown |
| Wheel Type | Type 01 |
| Weight | 0.0 LB |
| EAN or UPC | 690831665471 |

