- 3 in Thickness
- 12 in Center Hole
- 1355 Maximum rpm
- Brown Color
description
- Grind soft carbon steels, tool steels, cast iron, ductile iron and other metals at an economical price with this 64A AO Type 01 centerless wheel. Ideal for small job shops that grind different materials on a few machines, this wheel has a superior vitrified bond that minimizes wheel breakdown at high grinding rates. An intermediate-type aluminum oxide abrasive blend makes the straight wheel a good fit for production centerless applications.
applications
- Centerless Grinding
features
- Type 01 straight wheel with a good intermediate type aluminum oxide abrasive blend for production centerless applications
- A superior vitrified bond that maintains high grinding rates without wheel breakdown
- Good choice for small job shops grinding numerous materials on a few machines
- Good, versatile choice for grinding soft carbon steels, tool steels, cast iron, ductile iron, and gray iron at an economical price
| Grade | Medium Grit |
| Center Hole | 12 in |
| Grit | 60 |
| Thickness | 3 in |
| Wheel Type | Type 01 |
| Color | Brown |
| Dia. | 24 in |
| RPM [Max] | 1355 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 690831667086 |

