- 30 in Diameter
- Type 01/41 Wheel
- 1 3/4 in Center Hole
description
- Experience the outstanding cut rate and superior overall performance of the NorZon 4NZ ZA Type 01/41 reinforced foundry cut-off wheel. Engineered for use with a chop saw or chop stroke machine, this wheel features a rugged zirconia alumina abrasive and bond that meet the demanding requirements of foundry market machine parameters and materials. The bond hardness contributes to the high cut rate and exceptional durability of this cut-off wheel, which is designed for 300- and 400-series stainless steel, hard and soft carbon steel, titanium, super alloy and tool steel applications.
applications
- Cut-Off
features
- Durable zirconia alumina abrasive and bond combination formulated specifically for stainless steel, cast irons and steel foundry cut-off applications
- Excellent performance in the most demanding applications
- Reinforced for the tough demands of foundry market machine parameters and materials
- Optimal bond hardness where an excellent blend of cut rate and life is needed
| RPM [Max] | 1810 rpm |
| Center Hole | 1 3/4 in |
| Grit | 24 |
| Thickness | 1/4 in |
| Color | Brown |
| Diameter | 30 in |
| Wheel Type | Type 01/41 |
| Grade | Extra Coarse Grit |
| Weight | 0.0 LB |
| EAN or UPC | 692104664648 |

