- 12 in Center Hole
- 30 in Diameter
- 14 Grit
- 1595 Maximum rpm
description
- Upgrade your floorstand or swingframe grinder with this 5ZF ZA Type 01 floorstand snagging wheel. Created for all-around use, the wheel features a zirconia alumina abrasive that provides durable, long-lasting cutting and grinding, especially when used for low-pressure applications at a low horsepower. The wheel is designed with a high-speed steel ring that has a fine center and reinforced web for safe operation. Use the wheel with nearly any metal, including stainless, carbon steel, super alloys, iron and soft metals.
applications
- Foundry Snagging
- Tool Sharpening
- Portable Grinding
- Stock Removal
features
- Versatile, good quality zirconia alumina abrasive for foundry snagging and stock removal
- These wheels have high-speed steel rings with fine centers and reinforcing webs for added safety
- Ideal for lower horsepower or low-pressure applications
- Ideal for numerous small jobs on 300 and 400 series stainless steels, soft and hard carbon steels, tool steels, titanium, super alloys, soft metals ( aluminum, brass, bronze, and copper), and cast, ductile and gray iron
| Wheel Type | Type 01 |
| Dia. | 30 in |
| RPM [Max] | 1595 rpm |
| Grade | Extra Coarse Grit |
| Grit | 14 |
| Center Hole | 12 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 692104671059 |

