- Carbon Steel Wire Material
- 4 in Brush Diameter
- 5/8-11 Center Hole
description
- Stringer Bead Knot Wire Wheel Brushes – with Threaded Nut is the choice for toughest weld scale cleaning
- removing the bead scale that occurs at the initial joining of two sections of pipe
- root, and hot weld pass cleaning, and the most aggressive brushing applications.
applications
- Clean and Detail
- Deburring
features
- Applications range from the toughest, more aggressive surface cleaning applications, including removing weld scale, spatter, extra-heavy rust and corrosion, cleaning pipe joints
- Surface roughening to light to medium duty surface cleaning and contaminant removal
- Twist knot design provides added rigidity for extra cutting and cleaning power and a rougher surface finish
- Used best on right angle grinders for difficult jobs
| Center Hole | 5/8-11 |
| Wire Diameter | 0.02 in |
| Brush Dia. | 4 in |
| RPM [Max] | 20000 rpm |
| Weight | 0.498 LB |
| EAN or UPC | 699366062779 |

