- Knotted Wire
- 2 3/4 in Diameter
- Carbon Steel Wire Material
| RPM | 15000 rpm |
| Used With | Right Angle Grinder |
| Dia. | 2.75 in |
| Type | Knotted Wire |
| Thickness | 0.02 in |
| Arbor Thread - TPI or Pitch | M10 x 1.25 |
| Applicable Materials | Steel |
| Abrasive Material | Carbon Steel |
| Weight | 0.015 LB |

